Motion
UCX15-47L3

IPTCI BEARINGS
UCX15-47L3

Straight Bore, 2.9375 in Bore Diam., 140 mm OD, 83 mm Width, Set Screw Locking
MI ITEM #11530727
MFR #UCX15-47L3
Price$629.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCX15-47L3

Straight Bore, 2.9375 in Bore Diam., 140 mm OD, 83 mm Width, Set Screw Locking
MI ITEM #11530727
MFR #UCX15-47L3

Mfr description
UCX 15 47 L3 B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.27/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    140 mm
  • Overall Width
    83 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)