Motion
SUC210-32 IP69K

IPTCI BEARINGS
SUC210-32 IP69K

Straight Bore, 2.0000 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11531067
MFR #SUC210-32 IP69K
Price$565.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC210-32 IP69K

Straight Bore, 2.0000 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11531067
MFR #SUC210-32 IP69K

Mfr description
SUC 210 32 IP69K B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    90 mm
  • Overall Width
    52 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)