Motion
SUC208-24 IP69K

IPTCI BEARINGS
SUC208-24 IP69K

Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
Mi Item #11531178
MFR #SUC208-24 IP69K
Price$275.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC208-24 IP69K

Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
Mi Item #11531178
MFR #SUC208-24 IP69K

Mfr description
SUC 208 24 IP69K B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    80 mm
  • Overall Width
    49 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)