Motion
SSB207-23G

IPTCI BEARINGS
SSB207-23G

Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11531233
MFR #SSB207-23G
Price$189.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SSB207-23G

Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11531233
MFR #SSB207-23G

Mfr description
SSB 207 23 G B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    72 mm
  • Overall Width
    32 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)