Motion
SNAST205-16

IPTCI BEARINGS
SNAST205-16

Take-Up Ball Bearing Unit - 1 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11531256
MFR #SNAST205-16
Your Price$233.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SNAST205-16

Take-Up Ball Bearing Unit - 1 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11531256
MFR #SNAST205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.05/each(List $349.57)

Overview

Mfr description
SNAST 205 16 B4S- SS/CR MTD BALL

Specifications

  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    H1 Food Grade Grease
  • Weight
    2 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text