Specifications
Dimensions
- Bore Diameter1 in
- Weight1.9 lbs
Details
- Bearing MaterialStainless Steel
- Duty TypeStandard Duty
- Grease TypeH1 Food Grade Grease
- Housing MaterialStainless Steel
- Instruction Manual
- Product TypeTake-Up Ball Bearing Units
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)