Specifications
Dimensions
- Bore Diameter1.4375 in
- Outside Diameter72 mm
- Overall Width43 mm
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)