Motion
UC215-48
Straight Bore, 3.0000 in Bore Diam., 130 mm OD, 78 mm Width, Set Screw Locking
MI ITEM #11531353
MFR #UC215-48
Price$223.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 3.0000 in Bore Diam., 130 mm OD, 78 mm Width, Set Screw Locking
MI ITEM #11531353
MFR #UC215-48

Mfr description
UC 215 48 B4- MOUNTED BALL BRG & INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.84/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    130 mm
  • Overall Width
    78 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)