1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SUC209-27L3
Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #
11531377
MFR #
SUC209-27L3
List Price
$439.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS SUC209-27L3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SUC209-27L3
Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #
11531377
MFR #
SUC209-27L3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$439.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SUC 209 27 L3 B4S- SS/CR MTD BALL
Specifications
Bore Type
Straight
Bore Diameter
1.6875 in
Outside Diameter
85 mm
Overall Width
49 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought