Motion
SUC208-24
Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
Mi Item #11531419
MFR #SUC208-24
Price$226.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
Mi Item #11531419
MFR #SUC208-24

Mfr description
SUC 208 24 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    80 mm
  • Overall Width
    49 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)