Motion
CSB207-23N

IPTCI BEARINGS
CSB207-23N

Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
Mi Item #11531452
MFR #CSB207-23N
Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB207-23N

Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
Mi Item #11531452
MFR #CSB207-23N

Mfr description
CSB 207 23 N B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    72 mm
  • Overall Width
    32 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)