Motion
SNA207-23
Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 50 mm Width, Eccentric Collar Locking
Mi Item #11531479
MFR #SNA207-23
Price$218.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 50 mm Width, Eccentric Collar Locking
Mi Item #11531479
MFR #SNA207-23

Mfr description
SNA 207 23 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    72 mm
  • Overall Width
    50 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)