Motion
NPHA206
Hanger Bearing Housing - Nickel Plated Material, Solid Housing Construction, 64 mm Base to Centerline, 104 mm Overall Length
Mi Item #11531798
MFR #NPHA206
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Nickel Plated Material, Solid Housing Construction, 64 mm Base to Centerline, 104 mm Overall Length
Mi Item #11531798
MFR #NPHA206

Mfr description
NPHA 206 B4S- SS/CR MTD BALL BRG&INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Overall Length
    104 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Nickel Plated
  • Product Type
    Hanger Bearing Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)