Motion
CSA211-32N

IPTCI BEARINGS
CSA211-32N

Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
Mi Item #11531806
MFR #CSA211-32N
Price$130.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSA211-32N

Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
Mi Item #11531806
MFR #CSA211-32N

Mfr description
CSA 211 32 N B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.08/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    100 mm
  • Overall Width
    48 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)