Motion
UCTX12-39
Take-Up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Medium Duty
MI ITEM #11531967
MFR #UCTX12-39
Price$374.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Medium Duty
MI ITEM #11531967
MFR #UCTX12-39

Mfr description
UCTX 12 39 B4- MOUNTED BALL BRG & INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.78/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Weight
    16.3 lbs

Details

  • Bearing Material
    AISI 52100
  • Duty Type
    Medium Duty
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)