Specifications
Dimensions
- Bore Diameter2.4375 in
- Outside Diameter110 mm
- Overall Width78 mm
Details
- Bore TypeStraight
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)