Motion
UC210-50MML3

IPTCI BEARINGS
UC210-50MML3

Straight Bore, 50 mm Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11532127
MFR #UC210-50MML3
Price$126.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UC210-50MML3

Straight Bore, 50 mm Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11532127
MFR #UC210-50MML3

Mfr description
UC 210 50MM L3 B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.02/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    52 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)