Motion
UCX12-60MM

IPTCI BEARINGS
UCX12-60MM

Straight Bore, 60 mm Bore Diam., 120 mm OD, 65 mm Width, Set Screw Locking
Mi Item #11532272
MFR #UCX12-60MM
Price$279.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCX12-60MM

Straight Bore, 60 mm Bore Diam., 120 mm OD, 65 mm Width, Set Screw Locking
Mi Item #11532272
MFR #UCX12-60MM

Mfr description
UCX 12 60MM B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.67/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    65 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)