Motion
UCX09-28L3

IPTCI BEARINGS
UCX09-28L3

Straight Bore, 1.7500 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11532325
MFR #UCX09-28L3
Price$131.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCX09-28L3

Straight Bore, 1.7500 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11532325
MFR #UCX09-28L3

Mfr description
UCX 09 28 L3 B4- MOUNTED BALL BRG &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    90 mm
  • Overall Width
    52 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)