Motion
CSB206-20N

IPTCI BEARINGS
CSB206-20N

Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
MI ITEM #11532410
MFR #CSB206-20N
Price$28.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB206-20N

Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
MI ITEM #11532410
MFR #CSB206-20N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
CSB 206 20 N B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought