Specifications
Dimensions
- Bore Diameter1.1875 in
- Outside Diameter62 mm
- Overall Width38 mm
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)