Motion
CSB205-25MMN

IPTCI BEARINGS
CSB205-25MMN

Straight Bore, 25 mm Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11532698
MFR #CSB205-25MMN
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB205-25MMN

Straight Bore, 25 mm Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11532698
MFR #CSB205-25MMN

Mfr description
CSB 205 25MM N B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    27 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)