Motion
UCW203-17MM

IPTCI BEARINGS
UCW203-17MM

Straight Bore, 17 mm Bore Diam., 40 mm OD, 26 mm Width, Set Screw Locking
Mi Item #11532922
MFR #UCW203-17MM
Price$51.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCW203-17MM

Straight Bore, 17 mm Bore Diam., 40 mm OD, 26 mm Width, Set Screw Locking
Mi Item #11532922
MFR #UCW203-17MM

Mfr description
UCW 203 17MM B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.24/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    26 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)