Motion
SB207-35MMG

IPTCI BEARINGS
SB207-35MMG

Straight Bore, 1.3750 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11532999
MFR #SB207-35MMG
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SB207-35MMG

Straight Bore, 1.3750 in Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11532999
MFR #SB207-35MMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width
    32 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SB 207 35MM G B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought