1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UC206-19L3
Straight Bore, 1.1875 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
MI ITEM #
11533135
MFR #
UC206-19L3
List Price
$60.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UC206-19L3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UC206-19L3
Straight Bore, 1.1875 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
MI ITEM #
11533135
MFR #
UC206-19L3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$60.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
UC 206 19 L3 B4- MOUNTED BALL BRG &
Specifications
Bore Type
Straight
Bore Diameter
1.1875 in
Outside Diameter
62 mm
Overall Width
38 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data