Motion
UCT207-23
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #11533151
MFR #UCT207-23
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #11533151
MFR #UCT207-23

Mfr description
UCT 207 23 B4- MOUNTED BALL BRG & INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    3.52 lbs

Details

  • Bearing Material
    AISI 52100
  • Duty Type
    Standard Duty
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Housing Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)