Motion
UCX09-27
Straight Bore, 1.6875 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11533188
MFR #UCX09-27
Price$117.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.6875 in Bore Diam., 90 mm OD, 52 mm Width, Set Screw Locking
MI ITEM #11533188
MFR #UCX09-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Outside Diameter  
    90 mm
  • Overall Width
    52 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UCX 09 27 B4- MOUNTED BALL BRG & INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought