Motion
HA204
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 96 mm Overall Length
MI ITEM #11533239
MFR #HA204
List Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 96 mm Overall Length
MI ITEM #11533239
MFR #HA204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.97/each for your price

Overview

Mfr description
HA 204 B4- MOUNTED BALL BRG & INSERT

Specifications

  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    0.7500 in
  • Base To Bore Centerline
    64 mm
  • Overall Length
    96 mm
  • Weight
    1.59 lb
  • Product Type
    Hanger Bearing Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text