Motion
UCT207-20L3

IPTCI BEARINGS
UCT207-20L3

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #11533252
MFR #UCT207-20L3
Your Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCT207-20L3

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #11533252
MFR #UCT207-20L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.85/each(List $122.78)

Overview

Mfr description
UCT 207 20 L3 B4- MOUNTED BALL BRG &

Specifications

  • Bore Diameter
  • Bearing Material
    AISI 52100
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Manufacturer Catalog
  • Weight
    3.5 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text