Motion
HA205
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 103 mm Overall Length
Mi Item #11533343
MFR #HA205
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 103 mm Overall Length
Mi Item #11533343
MFR #HA205

Mfr description
HA 205 B4- MOUNTED BALL BRG & INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Compatible Bore Diameter
    1.0000 in
  • Overall Length
    103 mm
  • Weight
    1.92 lb

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Product Type
    Hanger Bearing Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)