Overview
Mfr description
NAW 202 10 B4- MOUNTED BALL BRG & INSERT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width37 mm
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data