Motion
SB205-14G
Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
MI ITEM #11533567
MFR #SB205-14G
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
MI ITEM #11533567
MFR #SB205-14G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    52 mm
  • Overall Width
    27 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SB 205 14 G B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought