1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
2101042340
2101042340
MI ITEM #
11533635
MFR #
2101042340
Price
$69.90
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Hanger Bearings
IPTCI BEARINGS 2101042340
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
2101042340
2101042340
MI ITEM #
11533635
MFR #
2101042340
Mfr description
UCHA 205 25MM B4- MOUNTED BALL BRG &
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.90
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
25 mm
Overall
Width
40 mm
Details
Housing Material
Cast Iron
Locking Device
Set Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items