1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCX07-22
Straight Bore, 1.3750 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #
11533682
MFR #
UCX07-22
Your Price
$57.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UCX07-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCX07-22
Straight Bore, 1.3750 in Bore Diam., 80 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #
11533682
MFR #
UCX07-22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$57.45
/each
(List
$86.17
)
Qty
Add to Cart
Overview
Mfr description
UCX 07 22 B4- MOUNTED BALL BRG & INSERT
Specifications
Bore Type
Straight
Bore Diameter
1.3750 in
Outside Diameter
80 mm
Overall Width
49 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data