Motion
UCX08-40MM

IPTCI BEARINGS
UCX08-40MM

Straight Bore, 40 mm Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #11533709
MFR #UCX08-40MM
Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCX08-40MM

Straight Bore, 40 mm Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
MI ITEM #11533709
MFR #UCX08-40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.99/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    49 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UCX 08 40MM B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought