Motion
CSA208-24N

IPTCI BEARINGS
CSA208-24N

Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #11533778
MFR #CSA208-24N
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSA208-24N

Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #11533778
MFR #CSA208-24N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    80 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
CSA 208 24 N B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought