Motion
HA207
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 70 mm Base to Centerline, 116 mm Overall Length
MI ITEM #11533817
MFR #HA207
Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 70 mm Base to Centerline, 116 mm Overall Length
MI ITEM #11533817
MFR #HA207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Compatible Bore Diameter
    1.3125 in
  • Overall Length
    116 mm
  • Weight
    2.65 lb

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Product Type
    Hanger Bearing Housings

Overview

Mfr description
HA 207 B4- MOUNTED BALL BRG & INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought