Motion
SA209-28G
Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #11533856
MFR #SA209-28G
Price$55.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #11533856
MFR #SA209-28G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    85 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SA 209 28 G B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought