Motion
SB202-10G
Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
MI ITEM #11533922
MFR #SB202-10G
Price$26.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
MI ITEM #11533922
MFR #SB202-10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SB 202 10 G B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought