Motion
ER203-17MM

IPTCI BEARINGS
ER203-17MM

Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
MI ITEM #11533943
MFR #ER203-17MM
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
ER203-17MM

Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
MI ITEM #11533943
MFR #ER203-17MM

Mfr description
ER 203 17MM B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)