Motion
CSB207-35MMN

IPTCI BEARINGS
CSB207-35MMN

Straight Bore, 35 mm Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11533957
MFR #CSB207-35MMN
Price$56.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB207-35MMN

Straight Bore, 35 mm Bore Diam., 72 mm OD, 32 mm Width, Set Screw Locking
MI ITEM #11533957
MFR #CSB207-35MMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.09/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    32 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
CSB 207 35MM N B4- MOUNTED BALL BRG &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought