Motion
SB206-20G
Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
Mi Item #11534014
MFR #SB206-20G
Price$30.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
Mi Item #11534014
MFR #SB206-20G

Mfr description
SB 206 20 G B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)