Motion
HA206
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 104 mm Overall Length
Mi Item #11534041
MFR #HA206
Price$51.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 64 mm Base to Centerline, 104 mm Overall Length
Mi Item #11534041
MFR #HA206

Mfr description
HA 206 B4- MOUNTED BALL BRG & INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Compatible Bore Diameter
    1.0625 in
  • Overall Length
    104 mm
  • Weight
    1.83 lb

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Product Type
    Hanger Bearing Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)