Motion
SB205-15N
Straight Bore, 0.9375 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11534067
MFR #SB205-15N
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 0.9375 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11534067
MFR #SB205-15N

Mfr description
SB 205 15 N B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outside Diameter  
    52 mm
  • Overall Width
    27 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)