Motion
CSB202-10N

IPTCI BEARINGS
CSB202-10N

Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
Mi Item #11534085
MFR #CSB202-10N
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB202-10N

Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
Mi Item #11534085
MFR #CSB202-10N

Mfr description
CSB 202 10 N B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)