Motion
UCW201-12MM

IPTCI BEARINGS
UCW201-12MM

Straight Bore, 12 mm Bore Diam., 40 mm OD, 26 mm Width, Set Screw Locking
Mi Item #11534092
MFR #UCW201-12MM
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCW201-12MM

Straight Bore, 12 mm Bore Diam., 40 mm OD, 26 mm Width, Set Screw Locking
Mi Item #11534092
MFR #UCW201-12MM

Mfr description
UCW 201 12MM B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    26 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)