Motion
AN21
Bearing Lock Nut - M105x2 mm Thread Size, Steel Material
MI ITEM #11534218
MFR #AN21
Price$60.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M105x2 mm Thread Size, Steel Material
MI ITEM #11534218
MFR #AN21

Mfr description
AN21 INCH LOCKNUTA1- ADAPTER/WITHDRAWAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.07/each

Specifications

Dimensions

  • Thread Size  
    M105x2 mm

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067504877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)