Motion
AN26
Bearing Lock Nut - 5.106-12 in Thread Size, Steel Material
MI ITEM #11534221
MFR #AN26
List Price$102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 5.106-12 in Thread Size, Steel Material
MI ITEM #11534221
MFR #AN26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.82/each for your price

Overview

Mfr description
AN26 INCH LOCKNUTA1- ADAPTER/WITHDRAWAL

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067504881
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text