Overview
Mfr description
MBL26 METRIC LOCKWASHER FOR H3026A1- ADA
Specifications
- SeriesMBL
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width14 mm
- Measurement StandardMetric
- Compatible Lock Nut NumberKML26
- Outside Diameter Over Tangs161 mm
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data