Motion
MBL30
Bearing Lock Washer - 150 mm ID, 188 mm Outside Dia., 170 mm Face Dia., MBL Series
MI ITEM #11534504
MFR #MBL30
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 150 mm ID, 188 mm Outside Dia., 170 mm Face Dia., MBL Series
MI ITEM #11534504
MFR #MBL30

Mfr description
MBL30 METRIC LOCKWASHER FOR H3030A1- ADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Face Diameter  
    170 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    188 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KML30
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)